Cylindrical Roller BRG, Bore 80 mm, Brass

  • Mfr # NU216-E-XL-M1-C3

  • Zoro # G6909987


product price:  $631.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
80 mm
Outside Dia.
140 mm
Width
26 mm
Roller Material
Alloy Steel
Cage Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NU216-E-XL-M1-C3
Zoro #
G6909987
UPC #
-
Country of Origin
Romania

Dimensions

Bore Dia.
80 mm
Outside Dia.
140 mm
Width
26 mm
Overall Width
26 mm
Outside Diameter Tolerance
+0/-0.015 mm
Outer Ring Inside Diameter
120.5 mm
Shaft Fillet Radius
2 mm
Housing Fillet Radius
2 mm
Bore Diameter Tolerance
+0/-0.012 mm
Outside Diameter
140 mm
Bore Diameter
80 mm

Details

Roller Material
Alloy Steel
Cage Material
Brass
Static Load Capacity (Lb.)
167,000 lb
Dynamic Load Capacity (Lb.)
165,000 lb
Item
Cylindrical Roller Bearing
Lubrication
Oil
Type
Cage Guided
Temp. Range (F)
-22 Degrees to 302 Degrees F
Ring Material Grade
100Cr6
Ring Material
Alloy Steel
Split Bearing
Yes
Number of Outer Ring Flanges
2
ISO Rating
Class 6
Bearing Industry Number
216
Lubricant Material
Grease, Oil
Number of Rows
One
Maximum Speed
9,000 RPM
Includes Retaining Ring
No
RBEC Rating
3
Number of Inner Ring Flanges
0
Static Radial Load Capacity
168,000 N
Dynamic Radial Load Capacity
166,000 N
Maximum Temperature
150 Degrees C
System of Measurement
Metric
Closure
Open
Bore Type
Cylindrical
Roller Material Grade
100Cr6
Full Complement
No
Minimum Temperature
-30 Degrees C

Description

Cylindrical Roller Bearing, Bearing Industry Number 216, Bore Diameter 80 mm, Bore Type Cylindrical, Cage Material Brass, Closure Open, Lubricant Material Grease, Oil, Maximum Speed 9,000 RPM, Maximum Temperature 150 Degrees C, Minimum Temperature -30 Degrees C, Number of Rows One, Outer Ring Inside Diameter 120.5 mm, Outside Diameter 140 mm, Overall Width 26 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, Split Bearing Yes, System of Measurement Metric

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.