Cylindrical Single Row N, Nu, Nj, Nup, Crb. Full Complement > 120 Mm <= 200 Mm

  • Mfr # NUP 216E TVP2

  • Zoro # G111313812


product price:  $537.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
3.1496 in
Cage Material
P - Plastic Molded Cage
Type
C - Cylindrical Bore
Width
1.0236 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
NUP 216E TVP2
Zoro #
G111313812
UPC #
-
Country of Origin
Germany

Dimensions

Bore Dia.
3.1496 in
Width
1.0236 in

Details

Cage Material
P - Plastic Molded Cage
Type
C - Cylindrical Bore

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.