Cylindrical Single Row N, Nu, Nj, Nup, Crb With Cage > 90 Mm <= 120 Mm

  • Mfr # NU212 ETVP2-C3

  • Zoro # G011312229


product price:  $134.99
/ea
Free Shipping & Returns

Key Features

Type
C - Cylindrical Bore
Cage Material
P - Plastic Molded Cage
Width
0.8661 in
Bore Dia.
2.3622 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
NU212 ETVP2-C3
Zoro #
G011312229
UPC #
-
Country of Origin
Germany

Dimensions

Width
0.8661 in
Bore Dia.
2.3622 in

Details

Type
C - Cylindrical Bore
Cage Material
P - Plastic Molded Cage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.