
Deep Groove Ball Bear., S.Row >140<320Mm
Mfr # 6318 M C3
Zoro # G909111774
product price: $634.99
/ea
Free Shipping & Returns
Key Features
Outside Dia.
7.4803 in
Dynamic Load Capacity
142000 (N)
Type
C - Cylindrical Bore
Width
1.6929 in
Seal/Shield Type
No Seal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
6318 M C3
Zoro #
G909111774
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia.
7.4803 in
Width
1.6929 in
Bore Dia.
3.5433 in
Details
Dynamic Load Capacity
142000 (N)
Type
C - Cylindrical Bore
Item
Deep groove ball bearing
Seal/Shield Type
No Seal
Static Load Capacity
102000 (N)
Lubrication
Standard Lubrication
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.