Zoro Homepage

Deep Groove Ball Bear., S.Row >90<=140Mm

  • Mfr # 6211 2RS

  • Zoro # G609153180


product price: $89.15
/ea
Free Shipping & Returns

Key Features

Lubrication
Standard Lubrication
Seal/Shield Type
2RS - Rubber Seal on Two Sides
Bore Dia.
2.1654 in
Outside Dia.
3.937 in
Type
C - Cylindrical Bore
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6211 2RS
Zoro #
G609153180
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Bore Dia.
2.1654 in
Outside Dia.
3.937 in
Width
0.8268 in

Details

Lubrication
Standard Lubrication
Seal/Shield Type
2RS - Rubber Seal on Two Sides
Type
C - Cylindrical Bore

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.