Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deep Groove Ball Bear., S.Row >90<=140Mm

  • Mfr # 6309 2ZR C3 L12

  • Zoro # G509153099


product price: $92.39
/ea
Free Shipping & Returns

Key Features

Seal/Shield Type
ZZ/2Z - Steel Seal on Two Sides
Bore Dia.
1.7717 in
Width
0.9843 in
Outside Dia.
3.937 in
Type
C - Cylindrical Bore
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6309 2ZR C3 L12
Zoro #
G509153099
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Bore Dia.
1.7717 in
Width
0.9843 in
Outside Dia.
3.937 in

Details

Seal/Shield Type
ZZ/2Z - Steel Seal on Two Sides
Type
C - Cylindrical Bore
Lubrication
2 - High Temperature Grease

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.