Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deep Groove Ball Bear., S.Row >90<=140Mm

  • Mfr # 6311ZC3

  • Zoro # G209153474


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Dynamic Load Capacity
83000 (N)
Bore Dia.
2.1654 in
Type
C - Cylindrical Bore
Seal/Shield Type
Z - Steel Seal on One Side
Outside Dia.
4.7244 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6311ZC3
Zoro #
G209153474
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
2.1654 in
Outside Dia.
4.7244 in
Width
1.1417 in

Details

Dynamic Load Capacity
83000 (N)
Type
C - Cylindrical Bore
Seal/Shield Type
Z - Steel Seal on One Side
Lubrication
Standard Lubrication
Static Load Capacity
47500 (N)
Item
Deep groove ball bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.