
Deep Groove Ball Bearing, FAG, 6028
Mfr # 6028
Zoro # G1386617
product price: $245.99
/ea
Free Shipping & Returns
Key Features
Cage Material
S - Steel or Standard Cage
Outside Dia.
8.2677in
Width
1.2992in
Bearing Seal Type
No Seal
Lubrication
Standard Lubrication
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6028
Zoro #
G1386617
UPC #
-
Country of Origin
-
Dimensions
Outside Dia.
8.2677in
Width
1.2992in
Details
Cage Material
S - Steel or Standard Cage
Bearing Seal Type
No Seal
Lubrication
Standard Lubrication
Dynamic Load Capacity (Lb.)
117000
Temp. Range
No Heat Stabilization - Temperatures up to 120 °C
Type
C - Cylindrical Bore
Static Load Capacity
109000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.