Zoro Homepage

Deep Groove Ball Bearing, Single Row >140<320MM

  • Mfr # 6030 C3

  • Zoro # G010678807


product price: $513.99
/ea
Free Shipping & Returns

Key Features

Seal/Shield Type
No Seal
Width
1.378 in
Type
C - Cylindrical Bore
Lubrication
Standard Lubrication
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6030 C3
Zoro #
G010678807
UPC #
-
Country of Origin
Germany

Dimensions

Width
1.378 in

Details

Seal/Shield Type
No Seal
Type
C - Cylindrical Bore
Lubrication
Standard Lubrication

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.