Zoro Homepage

Deep Groove Ball Bearing, Single Row >140<320MM

  • Mfr # 6326MC3

  • Zoro # G810678250


product price: $1,324.99
/ea
Free Shipping & Returns

Key Features

Cage Material
M - Brass Cage
Outside Dia.
11.0236in
Width
2.2835in
Lubrication
Standard Lubrication
Dynamic Load Capacity (Lb.)
244000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6326MC3
Zoro #
G810678250
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
11.0236in
Width
2.2835in

Details

Cage Material
M - Brass Cage
Lubrication
Standard Lubrication
Dynamic Load Capacity (Lb.)
244000
Temp. Range
No Heat Stabilization - Temperatures up to 120 °C
Bearing Seal Type
No Seal
Type
C - Cylindrical Bore
Static Load Capacity
214000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.