Zoro Homepage

Deep Groove Ball Bearing, Single Row >= 320 MM

  • Mfr # 61876MA

  • Zoro # G410679220


product price: $11,509.99
/ea
Free Shipping & Returns

Key Features

Seal/Shield Type
No Seal
Static Load Capacity
320000 (N)
Dynamic Load Capacity
219000 (N)
Lubrication
Standard Lubrication
Type
C - Cylindrical Bore
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
61876MA
Zoro #
G410679220
UPC #
-
Country of Origin
Germany

Dimensions

Outside Dia.
18.8976 in
Bore Dia.
14.9606 in
Width
1.811 in

Details

Seal/Shield Type
No Seal
Static Load Capacity
320000 (N)
Dynamic Load Capacity
219000 (N)
Lubrication
Standard Lubrication
Type
C - Cylindrical Bore
Item
Deep groove ball bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.