
Deep Groove Ball Bearing, Single Row >90<=140MM
Mfr # 6211 ZR C3
Zoro # G910677863
product price: $76.19
/ea
Free Shipping & Returns
Key Features
Bore Dia.
2.1654 in
Lubrication
Standard Lubrication
Type
C - Cylindrical Bore
Outside Dia.
3.937 in
Seal/Shield Type
Z - Steel Seal on One Side
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
6211 ZR C3
Zoro #
G910677863
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Bore Dia.
2.1654 in
Outside Dia.
3.937 in
Width
0.8268 in
Details
Lubrication
Standard Lubrication
Type
C - Cylindrical Bore
Seal/Shield Type
Z - Steel Seal on One Side
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.