
Deep Groove Ball Bearing, Single Row >90<=140MM
Mfr # 6214 ZRC3
Zoro # G710677704
product price: $151.99
/ea
Free Shipping & Returns
Key Features
Outside Dia.
4.9213 in
Seal/Shield Type
Z - Steel Seal on One Side
Width
0.9449 in
Bore Dia.
2.7559 in
Lubrication
Standard Lubrication
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
6214 ZRC3
Zoro #
G710677704
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia.
4.9213 in
Width
0.9449 in
Bore Dia.
2.7559 in
Details
Seal/Shield Type
Z - Steel Seal on One Side
Lubrication
Standard Lubrication
Type
C - Cylindrical Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.