
Deep Groove Ball Bearing, Single Row >90<=140MM
Mfr # 62152ZR C3
Zoro # G710678169
product price: $147.99
/ea
Free Shipping & Returns
Key Features
Lubrication
Standard Lubrication
Seal/Shield Type
ZZ/2Z - Steel Seal on Two Sides
Outside Dia.
5.1181 in
Bore Dia.
2.9528 in
Type
C - Cylindrical Bore
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
62152ZR C3
Zoro #
G710678169
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia.
5.1181 in
Bore Dia.
2.9528 in
Width
0.9843 in
Details
Lubrication
Standard Lubrication
Seal/Shield Type
ZZ/2Z - Steel Seal on Two Sides
Type
C - Cylindrical Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.