Zoro Homepage

Deep Groove Ball Bearing, Single Row >90<=140MM

  • Mfr # 6410 C3

  • Zoro # G310678033


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Cage Material
S - Steel or Standard Cage
Outside Dia.
5.1181in
Width
1.2205in
Dynamic Load Capacity (Lb.)
89000
Lubrication
Standard Lubrication
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6410 C3
Zoro #
G310678033
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
5.1181in
Width
1.2205in

Details

Cage Material
S - Steel or Standard Cage
Dynamic Load Capacity (Lb.)
89000
Lubrication
Standard Lubrication
Type
C - Cylindrical Bore
Temp. Range
No Heat Stabilization - Temperatures up to 120 °C
Static Load Capacity
52000
Bearing Seal Type
No Seal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.