
Deep Groove Ball Bearing, Single Row <= 90MM
Mfr # 6208ZR C3 J22R L38
Zoro # G910677566
product price: $40.99
/eaKey Features
Cage Material
S - Steel or Standard Cage
Bearing Seal Type
Z - Steel Seal on One Side
Temp. Range
No Heat Stabilization - Temperatures up to 120 °C
Type
C - Cylindrical Bore
Lubrication
Higher and Lower Temperature Grease
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
6208ZR C3 J22R L38
Zoro #
G910677566
UPC #
-
Country of Origin
Korea, Republic of
Details
Cage Material
S - Steel or Standard Cage
Bearing Seal Type
Z - Steel Seal on One Side
Temp. Range
No Heat Stabilization - Temperatures up to 120 °C
Type
C - Cylindrical Bore
Lubrication
Higher and Lower Temperature Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.