Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deep Groove Ball Bearing, Single Row <= 90MM

  • Mfr # 6302 2ZR C3 L12

  • Zoro # G910679249


product price: $15.15
/ea
Sold in multiples of 2 for $30.30

Key Features

Cage Material
S - Steel or Standard Cage
Outside Dia.
1.6535in
Width
0.5118in
Lubrication
2 - High Temperature Grease
Bearing Seal Type
ZZ/2Z - Steel Seal on Two Sides
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6302 2ZR C3 L12
Zoro #
G910679249
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Outside Dia.
1.6535in
Width
0.5118in

Details

Cage Material
S - Steel or Standard Cage
Lubrication
2 - High Temperature Grease
Bearing Seal Type
ZZ/2Z - Steel Seal on Two Sides
Temp. Range
No Heat Stabilization - Temperatures up to 120 °C
Type
C - Cylindrical Bore

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.