Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deep Groove Ball Bearings

  • Mfr # 51103

  • Zoro # G710692110


product price: $29.39
/ea

Key Features

Max. Load Axial
11300 (N)
Bore Dia.
0.6693 in
Width
0.3543 in
Outside Dia.
1.1811 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
51103
Zoro #
G710692110
UPC #
-
Country of Origin
Germany

Dimensions

Bore Dia.
0.6693 in
Width
0.3543 in
Outside Dia.
1.1811 in

Details

Max. Load Axial
11300 (N)
Item
Deep groove ball bearings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.