Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deep Groove Ball Bearings

  • Mfr # 51107

  • Zoro # G710691922


product price: $34.19
/ea

Key Features

Outside Dia.
2.0472 in
Max. Load Axial
20000 (N)
Width
0.4724 in
Bore Dia.
1.378 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
51107
Zoro #
G710691922
UPC #
-
Country of Origin
Germany

Dimensions

Outside Dia.
2.0472 in
Width
0.4724 in
Bore Dia.
1.378 in

Details

Max. Load Axial
20000 (N)
Item
Deep groove ball bearings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.