
Deep Groove Ball Bearings, Single Row >140<320mm
Mfr # 6230
Zoro # G010691752
product price: $1,891.99
/ea
Free Shipping & Returns
Key Features
Cage Material
S - Steel or Standard Cage
Outside Dia.
10.6299in
Width
1.7717in
Static Load Capacity
168000
Bearing Seal Type
No Seal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
6230
Zoro #
G010691752
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia.
10.6299in
Width
1.7717in
Details
Cage Material
S - Steel or Standard Cage
Static Load Capacity
168000
Bearing Seal Type
No Seal
Dynamic Load Capacity (Lb.)
187000
Lubrication
Standard Lubrication
Temp. Range
No Heat Stabilization - Temperatures up to 120 °C
Type
C - Cylindrical Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.