
Deep Groove Ball Bearings, Single Row >140<320mm
Mfr # 6413
Zoro # G110692130
product price: $354.99
/ea
Free Shipping & Returns
Key Features
Lubrication
Standard Lubrication
Type
C - Cylindrical Bore
Bore Dia.
2.5591 in
Static Load Capacity
77000 (N)
Seal/Shield Type
No Seal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
6413
Zoro #
G110692130
UPC #
-
Country of Origin
Germany
Dimensions
Bore Dia.
2.5591 in
Width
1.4567 in
Outside Dia.
6.2992 in
Details
Lubrication
Standard Lubrication
Type
C - Cylindrical Bore
Static Load Capacity
77000 (N)
Seal/Shield Type
No Seal
Item
Deep groove ball bearings
Dynamic Load Capacity
123000 (N)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.