Zoro Homepage

Deep Groove Ball Bearings, Single Row >90<=140mm

  • Mfr # 16017

  • Zoro # G710691823


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
5.1181 in
Bore Dia.
3.3465 in
Lubrication
Standard Lubrication
Type
C - Cylindrical Bore
Dynamic Load Capacity
36000 (N)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
16017
Zoro #
G710691823
UPC #
-
Country of Origin
Germany

Dimensions

Outside Dia.
5.1181 in
Bore Dia.
3.3465 in
Width
0.5512 in

Details

Lubrication
Standard Lubrication
Type
C - Cylindrical Bore
Dynamic Load Capacity
36000 (N)
Seal/Shield Type
No Seal
Static Load Capacity
33500 (N)
Item
Deep groove ball bearings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.