
Deep Groove Ball Bearings, Single Row <= 90mm
Mfr # 6300RSR
Zoro # G610691305
product price: $28.39
/eaKey Features
Type
C - Cylindrical Bore
Bore Dia.
0.3937 in
Outside Dia.
1.378 in
Width
0.4331 in
Seal/Shield Type
RS - Rubber Seal on One Side
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
6300RSR
Zoro #
G610691305
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Bore Dia.
0.3937 in
Outside Dia.
1.378 in
Width
0.4331 in
Details
Type
C - Cylindrical Bore
Seal/Shield Type
RS - Rubber Seal on One Side
Lubrication
Standard Lubrication
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.