Zoro Homepage

Deep Groove B.Bear., Single Row <= 90Mm

  • Mfr # 16003-A

  • Zoro # G109153116


product price: $19.15
/ea

Key Features

Cage Material
S - Steel or Standard Cage
Outside Dia.
1.378in
Width
0.315in
Type
C - Cylindrical Bore
Temp. Range
No Heat Stabilization - Temperatures up to 120 °C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
16003-A
Zoro #
G109153116
UPC #
-
Country of Origin
Germany

Dimensions

Outside Dia.
1.378in
Width
0.315in

Details

Cage Material
S - Steel or Standard Cage
Type
C - Cylindrical Bore
Temp. Range
No Heat Stabilization - Temperatures up to 120 °C
Static Load Capacity
2800
Bearing Seal Type
No Seal
Lubrication
Standard Lubrication
Dynamic Load Capacity (Lb.)
6000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.