Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deep Groove B.Bear., Single Row <= 90Mm

  • Mfr # 6010 2Z C3

  • Zoro # G009111834


product price: $58.35
/ea

Key Features

Dynamic Load Capacity
22000 (N)
Lubrication
Standard Lubrication
Bore Dia.
1.9685 in
Outside Dia.
3.1496 in
Seal/Shield Type
ZZ/2Z - Steel Seal on Two Sides
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6010 2Z C3
Zoro #
G009111834
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Bore Dia.
1.9685 in
Outside Dia.
3.1496 in
Width
0.6299 in

Details

Dynamic Load Capacity
22000 (N)
Lubrication
Standard Lubrication
Item
Deep groove ball bearing
Seal/Shield Type
ZZ/2Z - Steel Seal on Two Sides
Static Load Capacity
15800 (N)
Type
C - Cylindrical Bore

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.