Zoro Homepage

Deep Groove B.Bear., Single Row <= 90Mm

  • Mfr # 629C 2Z C3

  • Zoro # G509153112


product price: $11.49
/ea
Sold in multiples of 2 for $22.98

Key Features

Static Load Capacity
1970 (N)
Lubrication
Standard Lubrication
Bore Dia.
0.3543 in
Type
C - Cylindrical Bore
Dynamic Load Capacity
5000 (N)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
629C 2Z C3
Zoro #
G509153112
UPC #
-
Country of Origin
Germany

Dimensions

Bore Dia.
0.3543 in
Outside Dia.
1.0236 in
Width
0.315 in

Details

Static Load Capacity
1970 (N)
Item
Deep groove ball bearing
Lubrication
Standard Lubrication
Type
C - Cylindrical Bore
Dynamic Load Capacity
5000 (N)
Seal/Shield Type
ZZ/2Z - Steel Seal on Two Sides

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.