Zoro Homepage

Deep Groove B.Bear., Single Row <= 90Mm

  • Mfr # 6306 ZZ C3

  • Zoro # G109112991


product price: $41.49
/ea

Key Features

Cage Material
S - Steel or Standard Cage
Outside Dia.
2.8346in
Width
0.748in
Temp. Range
No Heat Stabilization - Temperatures up to 120 °C
Bearing Seal Type
ZZ/2Z - Steel Seal on Two Sides
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6306 ZZ C3
Zoro #
G109112991
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Outside Dia.
2.8346in
Width
0.748in

Details

Cage Material
S - Steel or Standard Cage
Temp. Range
No Heat Stabilization - Temperatures up to 120 °C
Bearing Seal Type
ZZ/2Z - Steel Seal on Two Sides
Type
C - Cylindrical Bore
Lubrication
Standard Lubrication

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.