Zoro Homepage

Deep Groove B.Bear., Single Row <= 90Mm

  • Mfr # 6307 2RSRC3

  • Zoro # G709153004


product price: $47.25
/ea

Key Features

Type
C - Cylindrical Bore
Static Load Capacity
19100 (N)
Outside Dia.
3.1496 in
Seal/Shield Type
2RS - Rubber Seal on Two Sides
Dynamic Load Capacity
35500 (N)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6307 2RSRC3
Zoro #
G709153004
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Outside Dia.
3.1496 in
Bore Dia.
1.378 in
Width
0.8268 in

Details

Type
C - Cylindrical Bore
Static Load Capacity
19100 (N)
Seal/Shield Type
2RS - Rubber Seal on Two Sides
Dynamic Load Capacity
35500 (N)
Lubrication
Standard Lubrication
Item
Deep groove ball bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.