Dgbb 6000-14, 6200-12, 6300-10, Deep Groove Ball Bear., S.Row >90<=140Mm

  • Mfr # 6013 2ZC3

  • Zoro # G411307948


product price:  $92.69
/ea
Free Shipping & Returns

Key Features

Dynamic Load Capacity
32500 (N)
Type
C - Cylindrical Bore
Seal/Shield Type
ZZ/2Z - Steel Seal on Two Sides
Lubrication
Standard Lubrication
Outside Dia.
3.937 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6013 2ZC3
Zoro #
G411307948
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Outside Dia.
3.937 in
Bore Dia.
2.5591 in
Width
0.7087 in

Details

Dynamic Load Capacity
32500 (N)
Type
C - Cylindrical Bore
Seal/Shield Type
ZZ/2Z - Steel Seal on Two Sides
Lubrication
Standard Lubrication
Static Load Capacity
25000 (N)
Item
Deep groove ball bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.