
Dgbb 6000-14, 6200-12, 6300-10, Deep Groove B.Bear., Single Row <= 90Mm
Mfr # 6005ZC3
Zoro # G011308079
product price: $24.29
/eaKey Features
Static Load Capacity
5900 (N)
Outside Dia.
1.8504 in
Bore Dia.
0.9843 in
Dynamic Load Capacity
10700 (N)
Seal/Shield Type
Z - Steel Seal on One Side
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
6005ZC3
Zoro #
G011308079
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Outside Dia.
1.8504 in
Bore Dia.
0.9843 in
Width
0.4724 in
Details
Static Load Capacity
5900 (N)
Dynamic Load Capacity
10700 (N)
Item
Deep groove ball bearings
Seal/Shield Type
Z - Steel Seal on One Side
Lubrication
Standard Lubrication
Type
C - Cylindrical Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.