Zoro Homepage

Dgbb 6000-14, 6200-12, 6300-10, Deep Groove B.Bear., Single Row <= 90Mm

  • Mfr # 6202 C4

  • Zoro # G511308258


product price: $11.99
/ea
Sold in multiples of 2 for $23.98

Key Features

Outside Dia.
1.378 in
Bore Dia.
0.5906 in
Seal/Shield Type
No Seal
Type
C - Cylindrical Bore
Width
0.4331 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6202 C4
Zoro #
G511308258
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Outside Dia.
1.378 in
Bore Dia.
0.5906 in
Width
0.4331 in

Details

Seal/Shield Type
No Seal
Type
C - Cylindrical Bore
Lubrication
Standard Lubrication

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.