
Dgbb 6000-14, 6200-12, 6300-10, Deep Groove B.Bear., Single Row <= 90Mm
Mfr # 6208 RSR C3
Zoro # G411308174
product price: $45.45
/eaKey Features
Bore Dia.
1.5748 in
Seal/Shield Type
RS - Rubber Seal on One Side
Width
0.7087 in
Type
C - Cylindrical Bore
Lubrication
Standard Lubrication
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
6208 RSR C3
Zoro #
G411308174
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Bore Dia.
1.5748 in
Width
0.7087 in
Outside Dia.
3.1496 in
Details
Seal/Shield Type
RS - Rubber Seal on One Side
Type
C - Cylindrical Bore
Lubrication
Standard Lubrication
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.