
Dgbb 6213-14, 6311-14, Deep Groove Ball Bear., S.Row >90<=140Mm
Mfr # 6313-RSR
Zoro # G011308819
product price:Â $244.99
/ea
Free Shipping & Returns
Key Features
Lubrication
Standard Lubrication
Type
C - Cylindrical Bore
Bore Dia.
2.5591 in
Outside Dia.
5.5118 in
Seal/Shield Type
RS - Rubber Seal on One Side
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
6313-RSR
Zoro #
G011308819
UPC #
-
Country of Origin
United States
Dimensions
Bore Dia.
2.5591 in
Outside Dia.
5.5118 in
Width
1.2992 in
Details
Lubrication
Standard Lubrication
Type
C - Cylindrical Bore
Seal/Shield Type
RS - Rubber Seal on One Side
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.