Dgbb Single Row Nonpopular I.E. N, S1, T, C2, C4, C5, Deep Groove Ball Bear., S.Row >90<=140Mm

  • Mfr # 6309Z RN

  • Zoro # G811308989


product price:  $94.99
/ea
Free Shipping & Returns

Key Features

Type
Cylindrical Bore
Lubrication
Standard Lubrication
Seal/Shield Type
Z - Steel Seal on One Side
Outside Dia.
3.937 in
Bore Dia.
1.7717 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6309Z RN
Zoro #
G811308989
UPC #
-
Country of Origin
Germany

Dimensions

Outside Dia.
3.937 in
Bore Dia.
1.7717 in
Width
0.9843 in

Details

Type
Cylindrical Bore
Lubrication
Standard Lubrication
Seal/Shield Type
Z - Steel Seal on One Side

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.