
Dgbb Single Row Nonpopular I.E. N, S1, T, C2, C4, C5, Deep Groove Ball Bear., S.Row >90<=140Mm
Mfr # 6309ZN
Zoro # G911309039
product price:Â $126.99
/ea
Free Shipping & Returns
Key Features
Lubrication
Standard Lubrication
Seal/Shield Type
Z - Steel Seal on One Side
Bore Dia.
1.7717 in
Width
0.9843 in
Type
C - Cylindrical Bore
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
6309ZN
Zoro #
G911309039
UPC #
-
Country of Origin
Germany
Dimensions
Bore Dia.
1.7717 in
Width
0.9843 in
Outside Dia.
3.937 in
Details
Lubrication
Standard Lubrication
Seal/Shield Type
Z - Steel Seal on One Side
Type
C - Cylindrical Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.