
Dgbb Single Row Nonpopular I.E. N, S1, T, C2, C4, C5, Deep Groove B.Bear., Single Row <= 90Mm
Mfr # 6304C4
Zoro # G911309015
product price: $18.59
/eaKey Features
Bore Dia.
0.7874 in
Outside Dia.
2.0472 in
Lubrication
Standard Lubrication
Seal/Shield Type
No Seal
Type
C - Cylindrical Bore
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
6304C4
Zoro #
G911309015
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Bore Dia.
0.7874 in
Outside Dia.
2.0472 in
Width
0.5906 in
Details
Lubrication
Standard Lubrication
Seal/Shield Type
No Seal
Type
C - Cylindrical Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.