
FAG 1207TV, SelfAligning Ball Bearings Double Row
Mfr # 1207TV
Zoro # G907381322
product price: $71.55
/eaKey Features
Cage Material
P - Plastic Molded Cage
Outside Dia.
2.8346in
Width
0.6693in
Lubrication
Standard Lubrication
Temp. Range
No Heat Stabilization - Temperatures up to 120 °C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
1207TV
Zoro #
G907381322
UPC #
-
Country of Origin
Germany
Dimensions
Outside Dia.
2.8346in
Width
0.6693in
Details
Cage Material
P - Plastic Molded Cage
Lubrication
Standard Lubrication
Temp. Range
No Heat Stabilization - Temperatures up to 120 °C
Type
C - Cylindrical Bore
Bearing Seal Type
No Seal
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.