FAG 1208TVH, SelfAligning Ball Bearings Double Row

  • Mfr # 1208TVH

  • Zoro # G207381206


product price:  $77.29
/ea
Free Shipping & Returns

Key Features

Dynamic Load Capacity
19400 (N)
Bore Dia.
1.5748 in
Static Load Capacity
6500 (N)
Outside Dia.
3.1496 in
Seal/Shield Type
No Seal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
1208TVH
Zoro #
G207381206
UPC #
-
Country of Origin
Germany

Dimensions

Bore Dia.
1.5748 in
Outside Dia.
3.1496 in
Width
0.7087 in

Details

Dynamic Load Capacity
19400 (N)
Static Load Capacity
6500 (N)
Item
Self-aligning ball bearings
Seal/Shield Type
No Seal
Lubrication
Standard Lubrication
Type
C - Cylindrical Bore

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.