Zoro Homepage

FAG 1305K, SelfAligning Ball Bearings Double Row

  • Mfr # 1305K

  • Zoro # G507382064


product price: $77.69
/ea
Free Shipping & Returns

Key Features

Outside Dia.
2.4409 in
Width
0.6693 in
Lubrication
Standard Lubrication
Bore Dia.
0.9843 in
Seal/Shield Type
No Seal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
1305K
Zoro #
G507382064
UPC #
-
Country of Origin
Germany

Dimensions

Outside Dia.
2.4409 in
Width
0.6693 in
Bore Dia.
0.9843 in

Details

Lubrication
Standard Lubrication
Seal/Shield Type
No Seal
Type
K - 1:12 Tapered Bore

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.