FAG 22209 ESK, Radial Srb 170 Mm

  • Mfr # 22209 ESK

  • Zoro # G007376044


product price:  $161.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
3.3465 in
Type
K - 1:12 Tapered Bore
Seal/Shield Type
No Seal
Bore Dia.
1.7717 in
Lubrication
W33 - Lubrication Groove and 3 Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
22209 ESK
Zoro #
G007376044
UPC #
-
Country of Origin
Germany

Dimensions

Outside Dia.
3.3465 in
Bore Dia.
1.7717 in
Width
0.9055 in

Details

Type
K - 1:12 Tapered Bore
Seal/Shield Type
No Seal
Lubrication
W33 - Lubrication Groove and 3 Holes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.