Shop FAG BEARINGS

FAG 22217 ESK TVPB, Radial Srb 170 Mm

  • Mfr # 22217 ESK TVPB

  • Zoro # G707376405


product price:  $372.99
/ea
Free Shipping & Returns

Key Features

Type
Cylindrical Bore
Width
1.4173 in
Seal/Shield Type
No Seal
Bore Dia.
3.3465 in
Outside Dia.
5.9055 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
22217 ESK TVPB
Zoro #
G707376405
UPC #
-
Country of Origin
United States

Dimensions

Width
1.4173 in
Bore Dia.
3.3465 in
Outside Dia.
5.9055 in

Details

Item
Radial Ball Bearing
Type
Cylindrical Bore
Seal/Shield Type
No Seal
Lubrication
W33 - Lubrication Groove and 3 Holes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.