Shop FAG BEARINGS
See all product information
Create Account
FAG 23120 ES TVPB C3, Radial Srb 170 Mm
- Mfr # 23120 ES TVPB C3
- Zoro # G807382993
product price:Â
$
598.99
/ea
Free Shipping & Returns
Key Features
Width (In.)
2.0472in
Cage Material
P - Plastic Molded Cage
Temp. Range
No Heat Stabilization - Temperatures up to 120 °C
Lubrication
W33 - Lubrication Groove and 3 Holes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 23120 ES TVPB C3
- Zoro #
- G807382993
- UPC #
- -
- Country of Origin
- Germany
- Cage Material
- P - Plastic Molded Cage
- Temp. Range
- No Heat Stabilization - Temperatures up to 120 °C
- Lubrication
- W33 - Lubrication Groove and 3 Holes
Dimensions
- Width (In.)
- 2.0472in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.