FAG 4209B TVH, Radial Deep Groove Ball Bear, Double Row

  • Mfr # 4209B TVH

  • Zoro # G407379041


product price:  $97.69
/ea
Free Shipping & Returns

Key Features

Type
Cylindrical Bore
Outside Dia.
3.3465in
Width
0.9055in
Cage Material
Plastic
Bearing Seal Type
No Seal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
4209B TVH
Zoro #
G407379041
UPC #
-
Country of Origin
Slovakia

Dimensions

Outside Dia.
3.3465in
Width
0.9055in

Details

Type
Cylindrical Bore
Cage Material
Plastic
Bearing Seal Type
No Seal
Lubrication
Standard Lubrication
Temp. Range
No Heat Stabilization - Temperatures up to 120 °C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.