FAG 4302B TVH, Radial Deep Groove Ball Bear, Double Row

  • Mfr # 4302B TVH

  • Zoro # G107375893


product price:  $68.39
/ea

Key Features

Bore Dia.
0.5906 in
Outside Dia.
1.6535 in
Lubrication
Standard Lubrication
Seal/Shield Type
No Seal
Type
C - Cylindrical Bore
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
4302B TVH
Zoro #
G107375893
UPC #
-
Country of Origin
Slovakia

Dimensions

Bore Dia.
0.5906 in
Outside Dia.
1.6535 in
Width
0.6693 in

Details

Lubrication
Standard Lubrication
Seal/Shield Type
No Seal
Type
C - Cylindrical Bore

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.