FAG 4303BTVH, Radial Deep Groove Ball Bear, Double Row

  • Mfr # 4303BTVH

  • Zoro # G407379027


product price:  $74.15
/ea

Key Features

Type
Cylindrical Bore
Outside Dia.
1.8504in
Width
0.748in
Cage Material
Plastic
Lubrication
Standard Lubrication
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
4303BTVH
Zoro #
G407379027
UPC #
-
Country of Origin
Slovakia

Dimensions

Outside Dia.
1.8504in
Width
0.748in

Details

Item
Radial Ball Bearing
Type
Cylindrical Bore
Cage Material
Plastic
Lubrication
Standard Lubrication
Temp. Range
No Heat Stabilization - Temperatures up to 120 °C
Bearing Seal Type
No Seal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.