FAG-6003 2Z C3, Deep Groove BBear, Single Row 90Mm, 6003 2Z C3

  • Mfr # 6003 2Z C3

  • Zoro # G707140853


product price:  $18.95
/ea

Key Features

Cage Material
S - Steel or Standard Cage
Outside Dia.
1.378in
Width
0.3937in
Static Load Capacity
3250
Dynamic Load Capacity (Lb.)
6400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6003 2Z C3
Zoro #
G707140853
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Outside Dia.
1.378in
Width
0.3937in

Details

Cage Material
S - Steel or Standard Cage
Static Load Capacity
3250
Dynamic Load Capacity (Lb.)
6400
Type
C - Cylindrical Bore
Bearing Seal Type
ZZ/2Z - Steel Seal on Two Sides
Lubrication
Standard Lubrication
Temp. Range
No Heat Stabilization - Temperatures up to 120 °C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.