FAG-6006 2Z C3, Deep Groove BBear, Single Row 90Mm, 6006 2Z C3

  • Mfr # 6006 2Z C3

  • Zoro # G507138364


product price:  $30.65
/ea

Key Features

Outside Dia.
2.1654 in
Type
C - Cylindrical Bore
Seal/Shield Type
ZZ/2Z - Steel Seal on Two Sides
Lubrication
Standard Lubrication
Dynamic Load Capacity
13500 (N)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6006 2Z C3
Zoro #
G507138364
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Outside Dia.
2.1654 in
Bore Dia.
1.1811 in
Width
0.5118 in

Details

Type
C - Cylindrical Bore
Seal/Shield Type
ZZ/2Z - Steel Seal on Two Sides
Lubrication
Standard Lubrication
Dynamic Load Capacity
13500 (N)
Item
Deep groove ball bearings
Static Load Capacity
8000 (N)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.