
FAG-6007 2RSR, Deep Groove BBear, Single Row 90Mm, 6007 2RSR
Mfr # 6007 2RSR
Zoro # G507138487
product price: $43.59
/eaKey Features
Cage Material
S - Steel or Standard Cage
Outside Dia.
2.4409in
Width
0.5512in
Bearing Seal Type
2RS - Rubber Seal on Two Sides
Dynamic Load Capacity (Lb.)
17000
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
6007 2RSR
Zoro #
G507138487
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Outside Dia.
2.4409in
Width
0.5512in
Details
Cage Material
S - Steel or Standard Cage
Bearing Seal Type
2RS - Rubber Seal on Two Sides
Dynamic Load Capacity (Lb.)
17000
Temp. Range
No Heat Stabilization - Temperatures up to 120 °C
Lubrication
Standard Lubrication
Type
C - Cylindrical Bore
Static Load Capacity
10300
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.