
FAG-6013 2ZR C3, Deep Groove Ball Bear, SRow 90140Mm, 6013 2ZR C3
Mfr # 6013 2ZR C3
Zoro # G307138397
product price:Â $70.65
/eaKey Features
Type
Deep Groove
Outside Dia.
3.937in
Width
0.7087in
Cage Material
Steel
Lubrication
Standard Lubrication
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
6013 2ZR C3
Zoro #
G307138397
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Outside Dia.
3.937in
Width
0.7087in
Details
Item
Radial Ball Bearing
Type
Deep Groove
Cage Material
Steel
Lubrication
Standard Lubrication
Bearing Seal Type
ZZ/2Z - Steel Seal on Two Sides
Temp. Range
No Heat Stabilization - Temperatures up to 120 °C
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.