
FAG 6015, Deep Groove Ball Bear, SRow 90140Mm
Mfr # 6015
Zoro # G907379862
product price: $115.99
/ea
Free Shipping & Returns
Key Features
Static Load Capacity
33500 (N)
Lubrication
Standard Lubrication
Width
0.7874 in
Bore Dia.
2.9528 in
Type
C - Cylindrical Bore
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
6015
Zoro #
G907379862
UPC #
-
Country of Origin
United States
Dimensions
Width
0.7874 in
Bore Dia.
2.9528 in
Outside Dia.
4.5276 in
Details
Static Load Capacity
33500 (N)
Lubrication
Standard Lubrication
Type
C - Cylindrical Bore
Seal/Shield Type
No Seal
Dynamic Load Capacity
42000 (N)
Item
Deep groove ball bearings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.